17W 1-Light LED Wall Sconce in White
17W 1-Light LED Wall Sconce in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- Satin opal glass.
- Replaceable LED module.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- CRI: 90
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/8
- Diameter:
- 11-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 11-1/8
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 818
- Lumens per Watt:
- 50.2
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247184965
- Volts:
- 120V
- Watts:
- 17
- Width:
- 11-3/8