17W 120V LED Flush Mount in White
This product has been replaced by
Manufacturer Part #P8022-28-30K
17W 120V LED Flush Mount in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish
- Diffused polycarbonate lens controls direct glare from the LEDs
- Simple snap in installation for junction box and twist and push for recessed housings
- Can be installed in a 4” junction box and 6”, 5” and 4” recessed housing
- Brightness: 1050 lumens
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/4
- ETL Listed:
- No
- Glass Type:
- Diffuser
- Height:
- 1-1/4
- Installation Type:
- Ceiling Mount, Recessed Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785247184224
- Watts:
- 17