This product requires certification to purchase.

18 in. Downrod for Ceiling Fan in White

Progress Lighting

18 in. Downrod for Ceiling Fan in White

  • Fast #
  • Part #PP260430
  • Item #1889519
  • Manufacturer Part #P2604-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

18 in. Downrod for Ceiling Fan in White

  • Fast #
  • Part #PP260430
  • Item #1889519
  • Manufacturer Part #P2604-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White finish.
  • Sturdy steel construction.
  • 3/4 In. Diameter x 18 In. Height.
  • Pre-drilled holes for proper electrical grounding.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3/4
Dimmable:
No
Height:
18
Installation Type:
Ceiling Mount
Length:
18
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247260416
Width:
3/4