22 in. 3-Blade Indoor/Outdoor DC Motor Farmhouse in Antique Bronze
Briarwood 22 in. 3-Blade Indoor/Outdoor DC Motor Farmhouse in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a cozy and comfortable home atmosphere with the Briarwood Collection 22-Inch 3-Blade Antique Bronze Indoor/Outdoor AC Motor Farmhouse Ceiling Fan ideal for any great room, bedroom, living room, or bonus room.
- Perfect for farmhouse, rustic, and coastal style settings.
- 3 blades coated with an antique bronze finish rotate within the rich oak open-frame design that boasts a classic cross-brace pattern.
- Measures 22-inch diameter by 17-inch height. A 1-inch x 6-inch down rod is included. Longer accessory down rods can be ordered separately
- A 3-speed remote control with batteries is included so you can adjust full-range dimming and fan speed without breaking a sweat. Dual mount canopy that accommodates flat or sloped ceilings (sloped -22 degrees).
- Includes 4 medium base Vintage bulbs, each 5.5 W LED, 2200 color temp, 500 lumens, 80CRI, dimmable.
- Experience energy-efficient savings with the fan's cutting-edge AC motor.
- Certifications: Title 20, cETLus, and Damp Location Listed.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- AMP:
- 4
- Blade Pitch:
- 14°
- Blade Span:
- 22 in
- CFM:
- 1145 ft3/min
- Ceiling Fan Blade Finish:
- Antique Bronze
- Collection:
- Briarwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 2200
- Control Type:
- Remote Control
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 17 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod, Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Rustic, Coastal
- Lumens:
- 500
- Lumens per Watt:
- 90
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 15000 h
- Number of Blades:
- 3
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 1205
- UPC:
- 785247250226
- Volts:
- 120V
- Watts:
- 5.5 W