24 x 1/2 in. Stem Extension Kit in Brushed Nickel

Part #PP860209  |  Item #5145265  |  Manufacturer Part #P8602-09

$18.21 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Includes two 6", one 12" stems and of chain.

Specifications

ADA Compliant: No

Bulb Type: LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 1/2 in

Dimmable: No

Energy Star Compliant: No

Height: 24 in

Installation Type: Ceiling Mount

Lighting Style: Commodity, Utilitarian

Material: Steel

Product Type: Accessories

Smart Home Enabled: No

Weight: 2