28.5W 3-Light Integrated LED Track Kit in Black
28.5W 3-Light Integrated LED Track Kit in Black
Package Quantity Info:
Each: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 120V AC LED Track
- Ideal for residential and light commercial applications
- Track Kits include 42” of linear track, a floating power feed, three large AC LED Track Heads and installation hardware
- Track Heads feature a frosted glass lens to reduce glare and are compatible with P9054 and P9058 track and accessories
- Black Finish
- Track is 42” length and 2-3/4in ht., Track head measures 2-7/8in w and 6-1/2in ht.
- Each tack head has one 9.5w LED with 533 lumens, 90+ CRI and 2700K
- LED Track Kit is ready to install
- Flicker free dimming down to 10% with many Triac or reverse phase dimmers
- JA8 Title 24 compliant
-
Green
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 2-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1575
- Lumens per Watt:
- 55
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247222407
- Volts:
- 120V
- Watts:
- 28.5 W
- Width:
- 2-7/8 in