This product requires certification to purchase.

29W 1-Light LED Square Outdoor Wall Sconce in Antique Bronze

Progress Lighting

29W 1-Light LED Square Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP56432030K
  • Item #7254616
  • Manufacturer Part #P5643-20-30K
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

29W 1-Light LED Square Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP56432030K
  • Item #7254616
  • Manufacturer Part #P5643-20-30K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antique Bronze finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Die-cast aluminum construction with durable powder coated finish
  • 3000K color temperature, 90+ CRI
  • Dimmable to 10% with many ELV dimmers
  • Meets California Title 24 for outdoor use only.
  • 1,262 lumens 44 lumens/watt per module.
  • CUL rated for wet locations
  • Fixture is dark sky compliant
  • Covered under a 5 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
6.85 yr
CSA Certified:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1800
Lumens per Watt:
60
Material:
Die Cast Aluminum
Number Of Hours:
60000 hr
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Suitable for Wet Locations
UPC:
785247202591
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
29 W
Width:
6 in