3-Speed Ceiling Fan and Light Universal Remote Control in White
3-Speed Ceiling Fan and Light Universal Remote Control in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With 2, 4, 8 Hour timer
- Includes Handheld transmitter
- 4 – Dip Switches (16 code options)
- 3 speed fan control
- Full range light dimmer
- Will work with LED lamps and modules
- Includes wire nuts and mounting hardware
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Fan Speeds:
- 3
- Height:
- 4-3/8 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Remote Control
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 785247230419
- Volts:
- 120V
- Width:
- 1-3/4 in