This product requires certification to purchase.

3 W 2 Light LED Flood Light in Bronze

Progress Lighting

3 W 2 Light LED Flood Light in Bronze

  • Fast #
  • Part #PPEOEUEM20
  • Item #7114950
  • Manufacturer Part #PEOEU-EM-20
3.4 out of 5 Customer Rating
Brand image
Progress Lighting

3 W 2 Light LED Flood Light in Bronze

  • Fast #
  • Part #PPEOEUEM20
  • Item #7114950
  • Manufacturer Part #PEOEU-EM-20
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • LED life-cycle of more than 10 years.
  • Includes self-diagnostics feature to monitor proper operation.
  • Includes long-life, 4.8 VDC Nickel Cadmium battery for UL recognized 90 minute operation.
  • Universal 100-300VAC input.
  • Full re-charge within 24 hours.
  • Water-proof test switch and AC-On indicator.
  • 2 Year Full Warranty
  • Requires Certification
Dimensions & Measurements
Depth
3-5/8 in
Diameter
6-1/8 in
Height
10-1/2 in
Length
10-15/32 in
Weight
4 lb
Width
6-1/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Color Temperature
5000
Glass Type
Prismatic
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Material
Die Cast Aluminum
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
261
Power Source
Hardwired
Volts
100/300V
Watts
3 W
Warranty & Product Information
Application
Emergency, Outdoor
UL Listed
Yes
UPC
785247199235