3/4 x 48 in. Steel Extension Rod
3/4 x 48 in. Steel Extension Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Forged Black finish.
- Sturdy steel construction.
- 3/4 In. Diameter x 48 In. Height.
- Pre-drilled holes for proper electrical grounding.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 3/4
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 48
- Installation Type:
- Ceiling Mount
- Length:
- 48
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247153138
- Width:
- 3/4