3/4 x 72 in. Steel Extension Rod
3/4 x 72 in. Steel Extension Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Forged Black finish.
- Sturdy steel construction.
- 3/4 In. Diameter x 72 In. Height.
- Pre-drilled holes for proper electrical grounding.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 72 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247154418
- Width:
- 3/4 in