36 in. Fan Downrod in White
36 in. Fan Downrod in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- Sturdy steel construction.
- 3/4 In. Diameter x 36 In. Height.
- Pre-drilled holes for proper electrical grounding.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3/4
- Dimmable:
- No
- Height:
- 36
- Installation Type:
- Ceiling Mount
- Length:
- 36
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247260614
- Width:
- 3/4