This product requires certification to purchase.

36 in. Extension Rod in Black

Progress Lighting

36 in. Extension Rod in Black

  • Fast #
  • Part #PP260631
  • Item #9401087
  • Manufacturer Part #P2606-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

36 in. Extension Rod in Black

  • Fast #
  • Part #PP260631
  • Item #9401087
  • Manufacturer Part #P2606-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish
  • Sturdy steel construction
  • 3/4 in. diameter x 36 in. height
  • Pre-drilled holes for proper electrical grounding
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
36 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
785247232116