This product requires certification to purchase.

36 LED TAPE LINK CONN

Progress Lighting

36 LED TAPE LINK CONN

  • Fast #
  • Part #PP700014000
  • Item #7926633
  • Manufacturer Part #P700014-000
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

36 LED TAPE LINK CONN

  • Fast #
  • Part #PP700014000
  • Item #7926633
  • Manufacturer Part #P700014-000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connectors feature piercing conductors for a secure connection
  • Joins multiple sections of LED tape to allow for flexibility in design for undercabinet systems
  • Connector comes with a snap-fit cover for intuitive installation
  • Black finish
  • Measures 36 in L X 5/8 in W X ¼ in Ht
  • Works well with the P700008/P700009/P700010 tape light
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Application:
Lighting
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Height:
1/4 in
Installation Type:
Surface Mount
Length:
5/8 in
Material:
Synthetic
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247222896
Weight:
0.04 lb
Width:
5/8 in