4-1/2 in. 17W 2-Light Bath Vanity Fixture in Brushed Nickel
4-1/2 in. 17W 2-Light Bath Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish.
- White acrylic diffuser.
- Contemporary metal end caps.
- Superior performance and reliability.
Specifications
- ADA Compliant:
- No
- Ballast Type:
- NPF Electronic
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247151783
- Volts:
- 120V
- Watts:
- 17
- Width:
- 25-1/4