4 FT LED STRIP LIGHT
4 FT LED STRIP LIGHT
Frequently Purchased Together
Product Details
Product Details
- Features a crisp white acrylic diffuser shaped into an elongated tubular silhouette.
- Complemented by white end caps and a white metal chassis.
- Can be mounted on a wall or ceiling to meet your unique design needs.
- Ideal for kitchens, laundry rooms, garage utility areas, and work spaces.
- Damp location listed.
- Measures 47.283-inch width by 2.392-inch height.
- Uses one integrated LED bulb (40w).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
-
Green
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 2-1/8 in
- Dimmable:
- Yes
- Height:
- 2-7/16 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 3200
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 47-5/16 in