4-Light 34in. Wide Bathroom Vanity -Light in Matte Black
4-Light 34in. Wide Bathroom Vanity -Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear glass shades are ready to offer stunning, rejuvenating illumination.
- The shades rest on a gorgeous matte black frame with brushed nickel finials.
- Incorporate a sleek simplicity and natural beauty with this bath light.
- Ideal for any bathroom.
- Perfect for new traditional or contemporary settings.
- Measures 34-3/8-inch width by 8-1/4-inch height.
- Uses four medium base bulbs that are sold separately (60w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247235858
- Watts:
- 60 W
- Width:
- 34-3/8 in