This product requires certification to purchase.

4 WALL WASH TRIM

Progress Lighting

4 WALL WASH TRIM

  • Fast #
  • Part #PP804004028
  • Item #9858700
  • Manufacturer Part #P804004-028
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

4 WALL WASH TRIM

  • Fast #
  • Part #PP804004028
  • Item #9858700
  • Manufacturer Part #P804004-028
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable painted steel construction
  • Integral steel flange design means light leaks are eliminated around the flange, and irregular ceiling openings are covered
  • Easy push" leaf spring installation forces trim to fit snugly against the ceiling minimizing air leak
  • A smooth Satin White finish makes this trim ideal for various new construction or remodel applications
  • Surface baffle design break-ups the lamp reflection producing a more comfortable light
  • Measures 4.98" L x 4.98" W x 3" H
  • Uses 1 PAR20 light source (sold separately) 35-watt maximum
  • Use this trim to highlight artwork, or ideal for use to graze walls with even light to highlight textures in architectural stonework
  • CULus damp location rating makes this trim ideal for use in a variety of room settings where water may be present
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Satin White
Depth:
3 in
Diameter:
4-49/50 in
Height:
3 in
Installation Type:
Ceiling Mount
Length:
4-49/50 in
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247228980