40W Incandescent Light Bulb with Medium Base
40W Incandescent Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium base E26 Vintage style antique 40w light bulb.
- Perfect with our Swing, Draper, Archives, Penn and many more collections.
- Perfect for a vintage electric style update to your fixtures.
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Dimmable:
- Yes
- ETL Listed:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247193806
- Watts:
- 40