This product requires certification to purchase.

40W T8 Incandescent Light Bulb with Candelabra Base

Progress Lighting

40W T8 Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #PP782601
  • Item #7016783
  • Manufacturer Part #P7826-01
5 out of 5 Customer Rating
Brand image
Progress Lighting

40W T8 Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #PP782601
  • Item #7016783
  • Manufacturer Part #P7826-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Candelabra base E12 T8 Vintage style antique 40w light bulb.
  • Perfect with our Swing, Draper, Archives, Penn and many more collections.
  • Perfect for a vintage electric style update to your fixtures.
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Dimmable:
Yes
ETL Listed:
No
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Light Bulb Type:
Incandescent
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247193813
Watts:
40