This product requires certification to purchase.

5-1/2 in. 60 W 1-Light Medium Wall Sconce in Brushed Nickel

Progress Lighting

5-1/2 in. 60 W 1-Light Medium Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP715309W
  • Item #4321603
  • Manufacturer Part #P7153-09W
4.6 out of 5 Customer Rating
Brand image
Progress Lighting

5-1/2 in. 60 W 1-Light Medium Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP715309W
  • Item #4321603
  • Manufacturer Part #P7153-09W
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel finish.
  • Etched glass.
  • Wall mounted.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/2 in
Diameter:
15-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247167067
Volts:
120V
Watts:
60 W
Width:
15-3/8 in