This product requires certification to purchase.

5-1/2 in. 12W 630 Lumens Ceiling Light in Antique Bronze

This product has been replaced by

Progress Lighting Antique Bronze 10.5W LED Flushmount Ceiling Fixture
Progress Lighting 5-1/2 in. 10.5W 1-Light Flush Mount Ceiling Fixture in Antique Bronze
Manufacturer Part #P8240-20-30K
Progress Lighting

5-1/2 in. 12W 630 Lumens Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP82402030K9AC1L06
  • Item #5065601
  • Manufacturer Part #P8240-20/30K9-AC1-L06
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Progress Lighting Antique Bronze 10.5W LED Flushmount Ceiling Fixture
Progress Lighting 5-1/2 in. 10.5W 1-Light Flush Mount Ceiling Fixture in Antique Bronze
Manufacturer Part #P8240-20-30K
Progress Lighting

5-1/2 in. 12W 630 Lumens Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP82402030K9AC1L06
  • Item #5065601
  • Manufacturer Part #P8240-20/30K9-AC1-L06
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique Bronze finish
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap in installation for junction box
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Diameter:
5-1/2
ETL Listed:
No
Glass Type:
Diffuser
Height:
1-1/2
Installation Type:
Ceiling Mount, Recessed Mount
Light Bulb Type:
LED
Lighting Style:
Builder, Commodity
Lumens:
630
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
785247186297
Watts:
12