54 x 1/2 in. Stem Extension Kit in Black
54 x 1/2 in. Stem Extension Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Use stems in any combination to achieve desired overall length.
- 1/2 In. Diameter x 54 In. assembled overall length.
- Finish matches fixtures from Progress Lighting.
- This stem extension kit is for use with fixtures requiring additional overall length for installation on higher ceilings.
- At least one link of chain will still be required at the top (chain links are not included).
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/2
- Dimmable:
- No
- Height:
- 54
- Length:
- 54
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247186006
- Width:
- 1/2