This product requires certification to purchase.

54 x 1/2 in. Stem Extension Kit in Oil Rubbed Bronze

Progress Lighting

54 x 1/2 in. Stem Extension Kit in Oil Rubbed Bronze

  • Fast #
  • Part #PP8601108
  • Item #2833891
  • Manufacturer Part #P8601-108
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

54 x 1/2 in. Stem Extension Kit in Oil Rubbed Bronze

  • Fast #
  • Part #PP8601108
  • Item #2833891
  • Manufacturer Part #P8601-108
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil Rubbed Bronze finish.
  • Use stems in any combination to achieve desired overall length.
  • 1/2 In. Diameter x 54 In. assembled overall length.
  • Finish matches fixtures from Progress Lighting.
  • This stem extension kit is for use with fixtures requiring additional overall length for installation on higher ceilings.
  • At least one link of chain will still be required at the top (chain links are not included).
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1/2 in
Dimmable:
No
Height:
54 in
Length:
54 in
Lighting Style:
Utilitarian, Commodity
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
785247138531
Width:
1/2 in