This product requires certification to purchase.

57-3/4 in. 150 W 1-Light Medium Pendant in Brushed Nickel

Progress Lighting

57-3/4 in. 150 W 1-Light Medium Pendant in Brushed Nickel

  • Fast #
  • Part #PP501209
  • Item #1889269
  • Manufacturer Part #P5012-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

57-3/4 in. 150 W 1-Light Medium Pendant in Brushed Nickel

  • Fast #
  • Part #PP501209
  • Item #1889269
  • Manufacturer Part #P5012-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish.
  • Etched glass cone supporting a heavy curved clear glass shade.
  • Includes two 12", two 15" stems.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
20
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
7-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Modern, Transitional, Urban Industrial
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247501212
Volts:
120V
Watts:
150
Width:
20