18.6W 1-Light 7-1/4 in. Outdoor Wall Sconce in Black
5IN CYL RNDS 18.6W 1-Light 7-1/4 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Embrace a minimalist style with the cylinder collection 1-light 5-Inch black modern outdoor LED small wall lantern Light ideal for any covered porch, patio, deck, entryway, foyer, barn, or garage
- Perfect for contemporary, urban industrial, modern, and transitional style settings
- The sleek cylindrical shade and square backplate are coated in a classic black finish
- Constructed from aluminum to ensure a long product lifespan
- Energy efficiency from the LEDs is enhanced by the integrated photocell, which automatically turns the fixture on at dusk and off at dawn with no programming required
- For ideal illumination, 1 integrated LED is included (18.6W); 3000K; 90CRI; 511 delivered lumens; dimmable
- Measures 5-inch width by 7-1/4-inch height
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 5IN CYL RNDS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 7-15/16 in
- Dimmable:
- Yes
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Commodity, Contemporary, Industrial, Modern, Traditional, Transitional, Utilitarian
- Lumens:
- 511
- Lumens per Watt:
- 27
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247249077
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 18.6 W
- Width:
- 7-47/50 in