60 in. Steel Canopy Kit in Graphite
60 in. Steel Canopy Kit in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Five-Light Linear pendant canopy.
- Allows for the hanging of three to five pendants off of one outlet box.
- Graphite Finish.
- Can be mounted staggered or in line.
- Maximum pendant width for three lights is 18" each.
- Maximum pendant width for five lights is 13-1/2" each.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247218462
- Width:
- 60