60 W 1-Light Medium Outdoor Wall Fixture in White
60 W 1-Light Medium Outdoor Wall Fixture in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- Acrylic globe.
- Modern outdoor look.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247581313
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6