60W 1-Light Medium E-26 Brushed Bronze Pendant Light
60W 1-Light Medium E-26 Brushed Bronze Pendant Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from steel
- Includes a clear glass shade
- (1) 60 watt maximum medium (E26) bulb required
- Dimmable with compatible dimming bulbs
- Adjustable cord included
- Recommended for use with Vintage Edison bulb
- UL and CUL rated for dry locations
- Covered under a 1 year limited manufacturer warranty
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 12 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 12-1/2 in
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Mid-century Modern, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 132-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247247257
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in