This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black

Progress Lighting

60W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #PP350146031
  • Item #7926737
  • Manufacturer Part #P350146-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

60W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #PP350146031
  • Item #7926737
  • Manufacturer Part #P350146-031
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Place in pairs in a dining room, bedroom, kitchen, or to use in multiples in a hallway or to line a staircase
  • Clean, straightforward design makes it ideal for Transitional settings
  • One-light flush mount with a minimalist look
  • Wide, crown mold-inspired, metal band adds for an added architectural detail
  • White, etched glass bowl emits a soft, comfortable glow
  • Finished in bold Black
  • Measures 11-1/2 in diameter X 3-3/4 in height
  • Uses one 60-watt max medium base bulb, or the LED equivalent, that are sold separately
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
11-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched, Frosted
Height:
3-3/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Transitional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247232390
Volts:
120V
Watts:
60