60W 2-Light Mount Fixture with Textured Glass in Antique Bronze
60W 2-Light Mount Fixture with Textured Glass in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique bronze finish.
- Scalloped edge detailing.
- Textured glass.
- For use indoors or outdoors.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 9-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Textured
- Height:
- 5
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247153619
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9-1/4