72IN FAN DOWNROD
72IN FAN DOWNROD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antique Nickel finish.
- Sturdy steel construction.
- 3/4 In. Diameter x 72 In. Height.
- Pre-drilled holes for proper electrical grounding.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- Height:
- 72 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247130092
- Volts:
- 120V
- Width:
- 3/4 in