75W 1-Light 12 in. Wall Sconce in Matte Black
75W 1-Light 12 in. Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple and modern form is ideal for transitional interiors
- One light wall sconce with etched glass held by metal bands on its top and bottom
- Textured, etched glass emits soft, comfortable light
- Finished in statement-making black
- Measures 6 in width X 12 in height, extends 4 in
- Uses one 75-watt max medium base bulb, or LED equivalent, that is sold separately
- ADA complaint
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Ceramic, Fabric, Linen, Steel, Glass
- Material Type:
- Porcelain
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247232741
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 2 lb
- Width:
- 6 in