9.5W 1-Light 8-1/2 in. Wall Sconce in Matte Black
9.5W 1-Light 8-1/2 in. Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- This wall sconce does more than just provide light -- it makes a serious design statement
- A raw and organic square shade handcrafted from stone dust demands attention as it creates an earthy, muted glow
- The shade is held in place by a minimalist black frame that romanticizes any space it calls home
- Ideal for bedroom, hallway, foyer, bathroom, or living room
- Perfect for transitional, modern, or contemporary settings
- Measures 8-inch width by 8-1/2-inch height
- Uses one integrated LED (9.5W max)
- Compatible with many Triac dimmers (see dimming controls)
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 387
- Material:
- Glass, Steel, Stone
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247237975
- Volts:
- 120V
- Wall Sconce Type:
- Indoor
- Watts:
- 9.5 W
- Width:
- 8 in