This product requires certification to purchase.

9W 1-Light 9" Wall Sconcein Off-White Linen

Progress Lighting

9W 1-Light 9" Wall Sconcein Off-White Linen

  • Fast #
  • Part #PP71007115930
  • Item #7926786
  • Manufacturer Part #P710071-159-30
3.2 out of 5 Customer Rating
Brand image
Progress Lighting

9W 1-Light 9" Wall Sconcein Off-White Linen

  • Fast #
  • Part #PP71007115930
  • Item #7926786
  • Manufacturer Part #P710071-159-30
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Perfect for illuminating any way space where soft light is desired
  • Curved, textured shade is ideal for transitional interiors
  • One-light wall sconce with Off White Linen shade
  • Curved form gives a sleek and minimalist silhouette
  • Measures 6-1/4 in wide X 9 in height, Extends 3-1/8 in
  • Uses one 9-watt LED module, 3000K, 90CRI, 624 source lumens (source)
  • ADA compliant
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-7/8 in
Height
9 in
Length
6-1/4 in
Width
6-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Off White Linen
Color Temperature
3000
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
6.85 yr
Number Of Hours
60000 hr
Power Source
Hardwired, Electric
Volts
120V
Watts
9 W
Warranty & Product Information
ADA Compliant
Yes
Type
PP71007115930
UPC
785247233281