1-Light 100W Medium E-26 16in. Antique Bronze Outdoor Wall Sconce in Antique Bronze
Abbott 1-Light 100W Medium E-26 16in. Antique Bronze Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear seeded glass, heavy forged details and curving metal accents hearkens back to a colonial era
- The medium wall lantern makes a distinguished greeting on either side of an entry door, flanking an outdoor fireplace or hanging on the walls of a covered outdoor living area
- The classic lines and sweeping details of the lantern design make it ideal for traditional settings
- Rich Antique Bronze finish
- Measures 8-1/4 in W x 16-1/4 in H
- Uses one medium base bulb, 100-watt max., and is perfectly compatible with a wide variety of bulbs including incandescent, LED, Vintage ST64 and more (all sold separately)
- CSA Safety listed for use in wet locations
- Progress lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
- Coordinating fixtures available
Specifications
- ADA Compliant:
- No
- Collection:
- Abbott
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 25-3/4 in
- Diameter:
- 8-1/4 in
- Glass Type:
- Clear Seeded
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247226788
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8-1/4 in