100W 1-Light Medium Incandescent Pendant in Polished Chrome
Academy 100W 1-Light Medium Incandescent Pendant in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish.
- Clear seeded glass globe.
- Halogen source for bright illumination.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Academy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Light Seeded
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Length:
- 75 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247181285
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in