100W 1-Light Medium Pendant in Polished Chrome

You last purchased this on
 
Progress Lighting

Academy 100W 1-Light Medium Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Academy 100W 1-Light Medium Pendant in Polished Chrome

  • Fast #
  • Part #PP513815
  • Item #4824150
  • Manufacturer Part #P5138-15
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear seeded glass globe.
  • Halogen source for bright illumination.
  • Polished Chrome finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Academy
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Light Seeded
Height:
12-3/4 in
Installation Type:
Ceiling Mount
Length:
79 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Style:
Urban Industrial, Farmhouse, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
7 lb
Width:
12 in