9W 2-Light LED Bath Light in Polished Chrome
Ace 9W 2-Light LED Bath Light in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Provides evenly diffused illumination for vanity applications.
- Geometric frosted glass shades.
- Features a replaceable LED module.
- Dimmable to 10% with many ELV dimmers
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Ace
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1164
- Lumens per Watt:
- 73.2
- Material:
- Steel
- Number Of Hours:
- 60000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 15-1/2 in