11 in. 60 W Wall Sconce in Black
Adagio 11 in. 60 W Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Interlocking angular geometric elements within a curving frame create a pattern play that adds movement to a room’s design
- The circular band creates a hidden glow within this shapely fixture
- The two-light wall sconce works beautifully in a bathroom, hallway or in a pair over a living-room or family-room fireplace
- The fixtures in the Adagio collection are best suited for Luxe and Modern interiors
- A Black frame surrounds sculptural elements in Brushed Silver and Brushed Gold
- Measures 11in W x 15 1/2in ht.
- Uses two 60-watt max. G16.5 candelabra base bulbs including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Adagio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Dimmable:
- Yes
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Luxe
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247228447
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in