24 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Matte Black
Adagio 24 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Matte Black
Product Details
Product Details
- Interlocking angular geometric elements within a curving frame create a pattern play that adds movement to a room’s design
- The circular band creates a hidden glow within this shapely fixture
- The six-light pendant works well as a pair over a kitchen island or large dining table, and adds pizzazz to a tray ceiling in a master bedroom
- The fixtures in the Adagio collection are best suited for Luxe and Modern interiors
- A Black frame surrounds sculptural elements in Brushed Silver and Brushed Gold
- Measures 24in diameter x 26in ht.
- Uses six, 60-watt max. candelabra base bulbs including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- Collection:
- Adagio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 24
- Height:
- 87-1/2
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247228430
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24