This product requires certification to purchase.

60W 6-Light Candelabra E-12 Incandescent Chandelier in Black

Progress Lighting

Adagio 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black

  • Fast #
  • Part #PP400170031
  • Item #7852730
  • Manufacturer Part #P400170-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Adagio 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black

  • Fast #
  • Part #PP400170031
  • Item #7852730
  • Manufacturer Part #P400170-031
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for a dining room, breakfast nook, or great room
  • Perfect for luxe, modern, and modern mountain style settings
  • Classic matte black finish
  • Mixed-element geometric design
  • Two 6-inch stems, eight 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
  • Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 7-inch width by 16.375-inch height by 82.5-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Orrizo and Glayse collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Adagio
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7 in
Diameter:
7 in
Dimmable:
Yes
ETL Listed:
No
Height:
16-3/8 in
Installation Type:
Ceiling Mount
Length:
82-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Luxe, Modern
Material:
Metal, Steel
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
7 in x 7 in x 16.375 in
UL Listed:
Yes
UPC:
785247228416
Volts:
120V
Watts:
60 W
Width:
38 in