60W 1-Light Medium E-26 Incandescent Vanity Fixture in Satin Brass
Adley 60W 1-Light Medium E-26 Incandescent Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Perfect for adding ambient lighting to bathroom and vanity settings
- Backplate has a graceful, beveled detailing and is attached to a simple bar holding the glass-shaded light
- Finished in a softly shining Satin Brass
- Mount on a wall on either side of a mirror to eliminate shadows on the face when getting ready for the day or for a night out
- A sophisticated choice for new traditional and transitional settings
- Can be displayed individually or in groups of two or more
- Can be mounted facing up or down
- Measures 4-1/2 in width X 7-3/4 in height, extends 6 in, H/CTR 3-7/8 in
- Uses one 60-watt max medium base bulb, or the LED equivalent, that is sold separately
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Adley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247232437
- Volts:
- 120V
- Watts:
- 60
- Width:
- 4-1/2