This product requires certification to purchase.

60W 1-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Matte Black

Progress Lighting

Adley 60W 1-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Matte Black

  • Fast #
  • Part #PP35021331M
  • Item #9547920
  • Manufacturer Part #P350213-31M
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

Adley 60W 1-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Matte Black

  • Fast #
  • Part #PP35021331M
  • Item #9547920
  • Manufacturer Part #P350213-31M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Add beautiful ambient illumination to a hall, kitchen, bathroom, or foyer
  • This ceiling light will find a home in any traditional, new traditional or transitional style setting
  • Finished in a contemporary matte black for a clean, modern look
  • The light source is surrounded by a clear glass shade for gorgeous illumination
  • Clear glass shade is the ideal showcase for vintage-style lightbulbs (sold separately)
  • Uses (1) 60-watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
  • Measures 8.62 in. diameter by 7.37 in. height
  • Certifications: cULus damp Location listed, fixture can be used in rooms where moisture may be present
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification
Dimensions & Measurements
Depth
8-31/50 in
Diameter
8-5/8 in
Height
7-3/8 in
Length
8-31/50 in
Weight
2.42 lb
Width
8-5/8 in
Characteristics & Features
Collection
Adley
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247250356