This product requires certification to purchase.

60W 3-Light Medium Vanity Fixture in Satin Brass

Progress Lighting

Adley 60W 3-Light Medium Vanity Fixture in Satin Brass

  • Fast #
  • Part #PP300156012
  • Item #7926734
  • Manufacturer Part #P300156-012
5 out of 5 Customer Rating
Brand image
Progress Lighting

Adley 60W 3-Light Medium Vanity Fixture in Satin Brass

  • Fast #
  • Part #PP300156012
  • Item #7926734
  • Manufacturer Part #P300156-012
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfect for adding ambient light to hallways, foyers, entryways, or kitchens
  • Backplate has a graceful, beveled detailing and is attached to a simple bar holding the glass-shaded lights
  • Finished in a softly shining Satin Brass
  • Mount on a wall on either side of a mirror to eliminate shadows on the face when getting ready for the day or for a night out
  • A sophisticated choice for new traditional and transitional settings
  • Can be displayed individually or in groups of two
  • Can be mounted facing up or down
  • Measures 23 in width X 7-5/8 in height, extends 6 in, H/CTR 5-3/8 in
  • Uses three 60-watt medium base bulbs, or LED equivalents, that are sold separately
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Adley
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
6
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
7-5/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247232512
Volts:
120V
Watts:
60
Width:
23