200W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Adorn 200W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- Sweeping arced frame.
- Tapered, etched glass with fluted shade.
- Coordinates great with other Progress Lighting families - Joy and Bravo.
- Crafted from hand forged steel
- Comes with etched glass shades
- Requires (2) 200 watt Medium (E26) bulbs
- Capable of being dimmed when used with incandescent bulbs
- CUL rated for damp locations
- Covered under a 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Adorn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-7/8 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247206551
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/4 in