This product requires certification to purchase.

60W 2-Light Medium E-26 Vanity Fixtures in Brushed Nickel

Progress Lighting

Aiken 60W 2-Light Medium E-26 Vanity Fixtures in Brushed Nickel

  • Fast #
  • Part #PP300321009
  • Item #9335171
  • Manufacturer Part #P300321-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Aiken 60W 2-Light Medium E-26 Vanity Fixtures in Brushed Nickel

  • Fast #
  • Part #PP300321009
  • Item #9335171
  • Manufacturer Part #P300321-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enjoy delightful charming details with the Aiken collection 2-light brushed nickel clear glass vintage bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
  • Perfect for farmhouse, coastal, and vintage electric style settings
  • The beveled backplate, elegantly curved arms, and vintage light bases are coated in a silver brushed nickel finish
  • Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
  • Light sources glow from inside clear glass shades reminiscent of vintage apothecary bottles
  • For ideal illumination, use 2 medium base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 14-5/8-inch width by 9-inch height by 7-inch depth
  • Pairs with a variety of Progress Lighting fixtures
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aiken
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7 in
Dimmable:
Yes
Glass Type:
Clear
Height:
9-7/8 in
Installation Type:
Wall Mount
Length:
14-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Farmhouse, Transitional, Vintage Electric
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247246472
Volts:
120V
Watts:
60 W
Width:
7 in