60W 3-light Medium E-26 Farmhouse Bathroom Vanity Light Fixture in Brushed Nickel
Aiken 60W 3-light Medium E-26 Farmhouse Bathroom Vanity Light Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Application: Ideal for any bathroom
- Style: Perfect for farmhouse and transitional style settings
- Finish: The beveled backplate, curved arms, and decorative vintage light bases are coated in a beautiful brushed nickel finish that will transform any bath from plain to pretty
- Materials: Constructed from steel to ensure a long product lifespan. Mount the bath light facing up or down above a bathroom mirror
- Glass: Cylindrical glass shades reminiscent of antique bottles accentuate the bath light's vintage aesthetic
- Bulbs: For ideal illumination, use 3 medium base bulbs that are sold separately (60w max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 23.375-inch width by 9.875-inch height by 7-inch depth (extends from wall)
- Certifications: CULus dry location listed
- Pairs with: Pairs with a variety of other progress lighting fixtures and collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
Specifications
- ADA Compliant:
- No
- Collection:
- Aiken
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-7/8
- Installation Type:
- Wall Mount
- Length:
- 23-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Vintage
- Material:
- Ceramic, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247246496
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7