AirPro 1-100W MED BATH BRACKET

Part #PP25392030K  |  Item #7359351  |  Manufacturer Part #P2539-2030K

$263.00 EACH

Type:

PP25392030K
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Five-blade 54" Signature Plus II ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Classic Walnut/Medium Cherry reversible blades
  • Signature Plus II ceiling fan with Antique Bronze finish
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • The light kit contains a white opal shatterproof shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
  • A remote with batteries is included - and controls full range dimming and fan speed capabilities
  • Signature Plus II features triple capacitor speed control, manual reverse control
  • Signature Plus II Collection ceiling fan adds form and function - by providing increased air circulation in rooms

Specifications

ADA Compliant: No

Blade Finish: Medium Cherry/Classic Walnut

Blade Pitch: 12°

Blade Span: 54 in

Bulb Type: LED

CFM: 5331

Collection: AirPro

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Control Type: Push

Diameter: 54 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Opal

Height: 15-1/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: [Modern, Transitional]

Lumens: 1500

Lumens per Watt LPW : 88.2

Material: Steel

Number Of Blades: 5

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

Type: PP25392030K

UL Listed: Yes

Volts: 120V

Watts: 17

Weight: 20.29