This product requires certification to purchase.

24in. Ceiling Fan Downrod in Black

Progress Lighting

AirPro 24in. Ceiling Fan Downrod in Black

  • Fast #
  • Part #PP260531
  • Item #9401082
  • Manufacturer Part #P2605-31
3.1 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro 24in. Ceiling Fan Downrod in Black

  • Fast #
  • Part #PP260531
  • Item #9401082
  • Manufacturer Part #P2605-31
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel
  • Steel construction with a black finish.
  • Compatible for use with any Progress Lighting ceiling fan.
  • Pre-drilled holes support proper electrical grounding.
  • 1 inch outside diameter rod.
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Height
24 in
Length
24 in
Characteristics & Features
Collection
AirPro
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
PP260531
UPC
785247232093